missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BetaSil™ C18 Guard Cartridges
Description
Economically extends HPLC column lifetime
Features of Betasil C18 Solid Phase
- Thermo Scientific Chemistry-on 100Å silica
- High surface area with high bonded phase coverage
Specifications
Specifications
| Particle Size | 3 μm |
| Length (Metric) | 10 mm |
| Diameter (Metric) Inner | 2.1 mm |
| Stationary Phase | C18 |
| Product Line | BetaSil |