missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BetaSil™ C18 HPLC Columns, 5μm Particle Size
Description
High surface area with high bonded phase coverage
- 100Å high purity silica
- High surface area and phase loading
- Dense bonding results in excellent reproducibility and stability
- Excellent performance with acids, bases and neutral compounds
Order Info
Other column dimensions including preparative scale are available. Please call Customer Service for more information.
Specifications
Specifications
| Column Format | Analytical Column |
| Diameter (Metric) | 4 mm |
| For Use With | HPLC |
| Length (Metric) | 300 mm |
| Max. Pressure | 5800 psi (400 bar) |
| Particle Size | 5 μm |
| pH | 2 to 7.5 |
| Pore Size | 100 Å |
| Surface Area | 310 m²/g |
| Temperature | 80°C |
| Show More |