missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BetaSil™ C18 HPLC Columns, 5μm Particle Size
High surface area with high bonded phase coverage
Supplier: Thermo Scientific™ 70105254630
Description
High surface area with high bonded phase coverage
- Thermo Scientific chemistry-bonded on 100Å silica
Order Info
Other column dimensions including preparative scale are available. Please call Customer Service for more information.
Specifications
| Analytical Column | |
| 5 μm | |
| Standard | |
| 5 μm | |
| 100 Å | |
| Phase coverage | |
| C18 | |
| Silica | |
| Reversed Phase | |
| Reversed Phase |
| 4.6 mm | |
| LC/MS Separation | |
| 250 mm | |
| 2 to 9 | |
| 310 m²/g | |
| L1 | |
| Beta | |
| 20% | |
| Yes | |
| Column |