missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BetaSil™ C18 HPLC Columns, 5μm Particle Size

High surface area with high bonded phase coverage

Supplier:  Thermo Scientific™ 70105124030

 View more versions of this product

Catalog No. 70105124030


Only null left
Explore available promotions

Description

Description

High surface area with high bonded phase coverage

  • Thermo Scientific chemistry-bonded on 100Å silica

Order Info

Other column dimensions including preparative scale are available. Please call Customer Service for more information.

Specifications

Specifications

4 mm
LC/MS Separation
125 mm
2 to 9
310 m²/g
C18
Silica
Reversed Phase
Reversed Phase
5 μm
Standard
5 μm
100 Å
L1
Beta
20%
Yes
Column
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions