missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BetaSil™ C18 HPLC Columns, 5μm Particle Size

Catalog No. 7010502130
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
125 mm
150 mm
250 mm
300 mm
Diameter (Metric):
2.1 mm
3 mm
4 mm
4.6 mm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
7010502130 50 mm 2.1 mm
70105124030 125 mm 4 mm
70105152130 150 mm 2.1 mm
70105102130 100 mm 2.1 mm
70105104630 100 mm 4.6 mm
70105254030 250 mm 4 mm
70105253030 250 mm 3 mm
70105254630 250 mm 4.6 mm
70105154630 150 mm 4.6 mm
70105304030 300 mm 4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 7010502130 Supplier Thermo Scientific™ Supplier No. 70105052130
Only null left

High surface area with high bonded phase coverage

  • Thermo Scientific chemistry-bonded on 100Å silica

Order Info

Other column dimensions including preparative scale are available. Please call Customer Service for more information.

Specifications

Diameter (Metric) 2.1 mm
Film Thickness 5 μm
For Use With LC/MS Separation
Length (Metric) 50 mm
Particle Size 5 μm
pH 2 to 9
Pore Size 100 Å
Quantity Each
Surface Area 310 m²/g
USP Type L1
Stationary Phase C18
Product Line Beta
Packing Material Silica
Carbon Load 20%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Type Column
Show More Show Less