missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BetaBasic Phenyl Guard Cartridges

Catalog No. 71803012101
Change view
Click to view available options
Diameter (Metric) Inner:
2.1 mm
Particle Size:
3 μm
For Use With (Equipment):
Hypersil™ HPLC Column
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Particle Size For Use With (Equipment)
71803012101 2.1 mm 3 μm Hypersil™ HPLC Column
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 71803012101 Supplier Thermo Scientific™ Supplier No. 71803012101

Guard columns provide convenient, easy-to-use protection for analytical HPLC columns

Specifications

Carbon Load 7%
Particle Size 3 μm
Length (Metric) 10 mm
Pore Size 150Å
Diameter (Metric) Inner 2.1 mm
For Use With (Equipment) Hypersil™ HPLC Column
Stationary Phase Phenyl
Particle Shape Spherical
Endcapped Yes
Product Line Beta