missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Acclaim™ C30 Reversed Phase HPLC Column, 3 μm, 3 mm x 100 mm

Numéro de catalogue. DX078662
Modifier l'affichage
Click to view available options
Length (Metric):
100 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Length (Metric)
DX078662 100 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Numéro de catalogue. DX078662 Fournisseur Thermo Scientific™ Code fournisseur 078662
Il en reste null

Column Format: Analytical Column; Carbon Load: 13%; Pore Size: 200 Å; Column Phase: Reversed Phase

  • High shape selectivity for separating hydrophobic, structurally related isomers
  • Unique selectivity complementary to other reversed-phase columns
  • Compatibility with highly aqueous mobile phases
  • Low column bleed, high efficiency and rugged packing

Spécifications

Column Format Analytical Column
Diameter (Metric) 3 mm
Length (Metric) 100 mm
Particle Size 3 μm
pH 2 to 8
Pore Size 200 Å
Surface Area 200 m²/g
USP Type L62
Stationary Phase C30
Product Line Acclaim
Packing Material Silica
Carbon Load 13%
Column Type Reversed Phase
Phase Reversed Phase
Afficher plus de résultats Afficher moins de résultats