missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ 4-Place Swinging Bucket Rotor Adapters
For added processing versatility
$212.35 - $228.15
| Catalog Number | Mfr. No. | Tube Type | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Tube Type | Price | Quantity | |||||
|
75007542
|
Thermo Scientific™
75007542 |
50 mL Tube |
Each for $212.35
|
|
|||||
|
75-007-544
|
Thermo Scientific™
75007544 |
15 mL Blood Tube |
Each for $212.35
|
|
|||||
|
75-007-547
|
Thermo Scientific™
75007547 |
Microtube |
Each for $212.35
|
|
|||||
|
75-007-557
|
Thermo Scientific™
75007557 |
Falcon |
Each for $228.15
|
|
|||||
|
75-007-556
|
Thermo Scientific™
75007556 |
50 mL Falcon Tube |
Each for $214.23
|
|
|||||
Description
For added processing versatility
- Maximum tube size: 30 x 117mm
Order Info
Order 4-Place Swinging Bucket Rotor (75-007-591) with Round Buckets (75-007-555). Adapters are sold individually; order quantity to equip rotor. Note: 50mL conical adapter (75-007-556) requires rubber pads (supplied with buckets). Remove pads when using all other size adapters.
Specifications
| Swinging bucket rotor |