missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 4-Place Swinging Bucket Rotor Adapters

Catalog No. 75007542
Change view
Click to view available options
Tube Type:
15 mL Blood Tube
50 mL Falcon Tube
50 mL Tube
Falcon
Microtube
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tube Type
75007542 50 mL Tube
75007544 15 mL Blood Tube
75007547 Microtube
75007557 Falcon
75007556 50 mL Falcon Tube
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 75007542 Supplier Thermo Scientific™ Supplier No. 75007542

For added processing versatility

  • Maximum tube size: 30 x 117mm

Order Info

Order 4-Place Swinging Bucket Rotor (75-007-591) with Round Buckets (75-007-555). Adapters are sold individually; order quantity to equip rotor. Note: 50mL conical adapter (75-007-556) requires rubber pads (supplied with buckets). Remove pads when using all other size adapters.

Specifications

Tube Type 50 mL Tube
For Use With (Equipment) Swinging bucket rotor