missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer Printable Labels, B-424
Ideal for a variety of applications. Brady™ Thermal Transfer Printable Labels are made of general purpose paper (B-424).
$83.97 - $333.12
Specifications
| Description | Recommended ribbon series: R4300; R4500; R6100 |
|---|---|
| Adhesive Type | Permanent Rubber |
| Coating | None |
| Color | White |
| Finish | Matte |
| Catalog Number | Mfr. No. | Size (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size (Metric) | Price | Quantity & Availability | |||||
|
19109234
|
Brady™
THT1664242 |
63.5 x 31.75 mm (W x H) |
Each for $83.97
|
|
|||||
|
19109291
|
Brady™
THT204241 |
76.2 x 127 mm (W x H) |
Each for $209.95
|
|
|||||
|
19109297
|
Brady™
THT21424 |
W x H: 76.2 mm x 191.44m |
Each for $157.70
|
|
|||||
|
19109310
|
Brady™
THT254241 |
101.6 x 152.4 mm (W x H) |
Each for $333.12
|
|
|||||
Description
- For use with thermal transfer printers
- Made of contrast and smear resistant paper
Specifications
| Recommended ribbon series: R4300; R4500; R6100 | |
| None | |
| Matte | |
| Paper (B-424) | |
| General and industrial identification | |
| 0.0035 in. |
| Permanent Rubber | |
| White | |
| Roll | |
| Non-sterile | |
| Rectangle |