missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer Printable Labels, B-424
Ideal for a variety of applications. Brady™ Thermal Transfer Printable Labels are made of general purpose paper (B-424).
Supplier: Brady™ THT21424
Description
- For use with thermal transfer printers
- Made of contrast and smear resistant paper
Chemical Identifiers
| Recommended ribbon series: R4300; R4500; R6100 | |
| None | |
| Matte | |
| Paper (B-424) | |
| General and industrial identification | |
| 0.0035 in. |
| Permanent Rubber | |
| White | |
| Roll | |
| Non-sterile | |
| Rectangle |
Specifications
| Recommended ribbon series: R4300; R4500; R6100 | |
| None | |
| Matte | |
| Paper (B-424) | |
| Thermal Transfer | |
| Non-sterile | |
| BBP81, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500 | |
| -40°C | |
| 1 Label(s) / Roll | |
| Rectangle | |
| W x H: 76.2 mm x 191.44m | |
| -70°C to +50°C | |
| 0.089 mm | |
| 300 ft. | |
| 3 in. | |
| 76.20 mm | |
| THT-21-424 |
| Permanent Rubber | |
| White | |
| Roll | |
| Single-side Printable | |
| Thermal Transfer Printer Label | |
| General and industrial identification | |
| 1 | |
| THT-21-424 | |
| 1 Ea. | |
| 76.20 mm (W) x 91.44 m (L) | |
| -40°F to 365°F | |
| 0.0035 in. | |
| 76.20 mm (W) x 91.44 m (L) | |
| 91.44 m | |
| 76.2 mm | |
| 191.44 m |