missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Thermal Transfer Printable Labels, B-424

Ideal for a variety of applications. Brady™ Thermal Transfer Printable Labels are made of general purpose paper (B-424).

Supplier:  Brady™ THT254241

 View more versions of this product

Catalog No. 19109310



Description

Description

  • For use with thermal transfer printers
  • Made of contrast and smear resistant paper
Specifications

Chemical Identifiers

Recommended ribbon series: R4300; R4500; R6100
None
Matte
Paper (B-424)
General and industrial identification
0.0035 in.
Permanent Rubber
White
Roll
Non-sterile
Rectangle

Specifications

Recommended ribbon series: R4300; R4500; R6100
None
Matte
Paper (B-424)
Thermal Transfer
Non-sterile
BBP81, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500
-40°C
1000 Label(s) / Roll
Rectangle
101.6 x 152.4 mm (W x H)
-40°C to 180°C
0.089 mm
6 in.
101.60 mm
6 in.
THT-25-424-1
Permanent Rubber
White
Roll
Single-side Printable
Thermal Transfer Printer Label
General and industrial identification
1
THT-25-424-1
1000
101.60 mm (W) x 152.40 mm (H)
-40°F to 365°F
0.0035 in.
101.60 mm (W) x 152.40 mm (H)
4 in.
101.60 mm
152.4 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents