missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ TechniCloth™ Nonwoven Dry Wipers, ISO Class 6/7
For ISO Class 6 and 7 applications
$37.12 - $571.42
Specifications
| Product Type | Dry Wipe |
|---|---|
| Material | Polyester Cellulose |
| Autoclavable | Autoclavable |
| Basis Weight | 69 |
| Certifications/Compliance | ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999 |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
|
18315B
|
Texwipe™
TX606 |
6 x 6 in. (15.24 x 15.24 cm) |
Case of 6000 Each for $568.55
|
|
|||||
|
18315D
|
Texwipe™
TX612 |
12 x 12 in. |
Pack of 150 Each for $37.12
Case of 10 Pack for $371.20
|
|
|||||
|
18315A
|
Texwipe™
TX604 |
4 x 4 in. (10.16 x 10.16 cm) |
Case of 12000 Each for $571.42
|
|
|||||
|
18315C
|
Texwipe™
TX609 |
9 x 9 in. (22.86 x 22.86 cm) |
Pack of 300 Each for $39.48
Case of 10 Pack for $394.80
|
|
|||||
Description
For ISO Class 6 and 7 applications
Economical all-purpose nonwoven wipers made from a blend of 55% cellulose and 45% polyester—combine the absorbency of natural fiber with the cleanliness and strength of synthetic fiber.
- Hydroentanglement process uses jets of water to blend fibers, eliminating need for chemical binders
- Provide excellent bidirectional strength and very low solvent extractables levels
- Offer superior wet and dry strength, solvent-compatibility and acid resistance
- Will not scratch or abrade delicate precision components
Order Info
Available as dry wipers or in a CleanPak™ presaturated with 70% isopropyl alcohol. Basis weight: 67g/m2.
Specifications
| Dry Wipe | |
| Autoclavable | |
| ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999 |
| Polyester Cellulose | |
| 69 | |
| Designed for general purpose wiping where economy and cleanliness are of critical importance, ideal for applications where high absorbency and low extractables are prime considerations |