missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ TechniCloth™ Nonwoven Dry Wipers, ISO Class 6/7

For ISO Class 6 and 7 applications

Supplier:  Texwipe™ TX604

 View more versions of this product

Catalog No. 18315A


Only null left

Description

Description

For ISO Class 6 and 7 applications

Economical all-purpose nonwoven wipers made from a blend of 55% cellulose and 45% polyester—combine the absorbency of natural fiber with the cleanliness and strength of synthetic fiber.

  • Hydroentanglement process uses jets of water to blend fibers, eliminating need for chemical binders
  • Provide excellent bidirectional strength and very low solvent extractables levels
  • Offer superior wet and dry strength, solvent-compatibility and acid resistance
  • Will not scratch or abrade delicate precision components

Order Info

Available as dry wipers or in a CleanPak™ presaturated with 70% isopropyl alcohol. Basis weight: 67g/m2.

Specifications

Chemical Identifiers

Dry Wipe
Autoclavable
ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
Polyester Cellulose
69
Designed for general purpose wiping where economy and cleanliness are of critical importance, ideal for applications where high absorbency and low extractables are prime considerations

Specifications

Dry Wipe
10.2 cm
10.16 cm
Autoclavable
ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
Designed for general purpose wiping where economy and cleanliness are of critical importance, ideal for applications where high absorbency and low extractables are prime considerations
4 in.
4 in.
Polyester Cellulose
69
4 x 4 in. (10.16 x 10.16 cm)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions