missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ KOGO™ TPA Cleanroom Adhesive Tapes

Cleanroom tape solution for sealing and packaging material in critical environments
$64.76 - $1780.39
Specifications
Certifications/Compliance | ISO 3 |
---|---|
Adhesive Type | Acrylic |
Material | LDPE |
For Use With (Application) | Cleanroom packaging, color coding, labeling and waferbox sealing |
Latex Free | Yes |
Catalog Number | Mfr. No. | Color | Dimensions (LxW) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Dimensions (LxW) | Price | Quantity | |||||
18-366-402
|
Texwipe™
TPA0596WH |
White | 36 yd. x 0.5 in. |
Case of 96 Each for $1,509.40
|
|
|||||
18-366-401
|
Texwipe™
TPA0596CL |
Clear | 36 yd. x 0.5 in. |
Pack of 4 Each for $64.76
Case of 24 Pack for $1,465.44
|
|
|||||
18-366-416
|
Texwipe™
TPA1048CL |
Clear | 36 yd. x 1 in. |
Case of 2 Each for $1,305.95
|
|
|||||
18-366-417
|
Texwipe™
TPA1048WH |
White | 36 yd. x 1 in. |
Case of 48 Each for $1,676.93
|
|
|||||
18-366-418
|
Texwipe™
TPA1048BL |
Blue | 36 yd. x 1 in. |
Case of 48 Each for $1,780.39
|
|
|||||
18-366-422
|
Texwipe™
TPA2024WH |
White | 36 yd. x 2 in. |
Case of 24 Each for $1,204.33
|
|
|||||
18-366-461
|
Texwipe™
TPA2036WHC |
White | 36 yd. x 2 in. |
Case of 24 Each for $1,464.55
|
|
|||||
Description
- Ideal for sealing, packaging, color coding, and product identification in cleanrooms
- Reusable press-and-seal cleanroom bags
- High conformability, adhesion, and cohesion
- LDPE backing material and acrylic adhesive
- Latex free, low in halogens, leachable chlorides, and heavy metals
- 5.5 mil. total thickness
- 7.62cm (3 in.) HDPE core
- Roll length: 33m (36 yd.)
- Variety of colors and widths available
- Cat. No. 18-366-461 includes 5cm (2 in.) perforations
Order Info
Uniquely packaged in press-and-seal cleanroom bags.
Specifications
ISO 3 | |
LDPE | |
Yes | |
-40°C to +88°C | |
36 yd. | |
3 in. |
Acrylic | |
Cleanroom packaging, color coding, labeling and waferbox sealing | |
-40 to 190°F | |
5.5 mil | |
33 m | |
7.62 cm |