missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ KOGO™ TPA Cleanroom Adhesive Tapes

Catalog No. 18366461
Change view
Click to view available options
Color:
Blue
Clear
White
Dimensions (L x W):
36 yd. x 0.5 in.
36 yd. x 1 in.
36 yd. x 2 in.
Format:
Roll
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W) Format
18366461 White 36 yd. x 2 in. Roll
18366402 White 36 yd. x 0.5 in. Roll
18366416 Clear 36 yd. x 1 in. Roll
18366417 White 36 yd. x 1 in. Roll
18366418 Blue 36 yd. x 1 in. Roll
18366422 White 36 yd. x 2 in. Roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 18366461 Supplier Texwipe™ Supplier No. TPA2036WHC

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Cleanroom tape solution for sealing and packaging material in critical environments

  • Ideal for sealing, packaging, color coding, and product identification in cleanrooms
  • Reusable press-and-seal cleanroom bags
  • High conformability, adhesion, and cohesion
  • LDPE backing material and acrylic adhesive
  • Latex free, low in halogens, leachable chlorides, and heavy metals
  • 5.5 mil. total thickness
  • 7.62cm (3 in.) HDPE core
  • Roll length: 33m (36 yd.)
  • Variety of colors and widths available
  • Cat. No. 18-366-461 includes 5cm (2 in.) perforations

Order Info

Uniquely packaged in press-and-seal cleanroom bags.

Specifications

Certifications/Compliance ISO 3
Adhesive Type Acrylic
Color White
Format Roll
Material LDPE
For Use With (Application) Cleanroom packaging, color coding, labeling and waferbox sealing
Latex Free Yes
Quantity 24/Pk.
Temperature Range (English) -40 to 190°F
Temperature Range (Metric) -40°C to +88°C
Thickness (English) 5.5 mil
Dimensions (L x W) 36 yd. x 2 in.
Length (English) 36 yd.
Length (Metric) 33 m
Width (English) 2 in.
Width (Metric) 5 cm
Diameter (English) 3 in.
Diameter (Metric) 7.62 cm
Show More Show Less