missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ KOGO™ TPA Cleanroom Adhesive Tapes
Cleanroom tape solution for sealing and packaging material in critical environments
Supplier: Texwipe™ TPA0596WH
Description
- Ideal for sealing, packaging, color coding, and product identification in cleanrooms
- Reusable press-and-seal cleanroom bags
- High conformability, adhesion, and cohesion
- LDPE backing material and acrylic adhesive
- Latex free, low in halogens, leachable chlorides, and heavy metals
- 5.5 mil. total thickness
- 7.62cm (3 in.) HDPE core
- Roll length: 33m (36 yd.)
- Variety of colors and widths available
- Cat. No. 18-366-461 includes 5cm (2 in.) perforations
Order Info
Uniquely packaged in press-and-seal cleanroom bags.
Specifications
| ISO 3 | |
| White | |
| Cleanroom packaging, color coding, labeling and waferbox sealing | |
| 96/Pk. | |
| -40°C to +88°C | |
| 36 yd. x 0.5 in. | |
| 33 m | |
| 1.3 cm | |
| 7.62 cm |
| Acrylic | |
| LDPE | |
| Yes | |
| -40 to 190°F | |
| 5.5 mil | |
| 36 yd. | |
| 0.5 in. | |
| 3 in. |