Learn More
Texwipe™ General Purpose Swabs
Designed for industrial or general-purpose applications
$58.76 - $673.89
Specifications
| For Use With (Application) | Removing and applying solders and fluxes, applying and removing lubricants, adhesives and solutions |
|---|---|
| Handle Color | Orange |
| Product Type | Swab |
| Handle Material | Polypropylene |
| Catalog Number | Mfr. No. | Length (Metric) | Length (Metric) Tip | Quantity | Tip Material | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Length (Metric) Tip | Quantity | Tip Material | Price | Quantity | ||
|
18-366-242
|
Texwipe™
TX803 |
7.1 cm | 1.2 cm | 3 Bags/Cs. | Polyurethane Foam |
Case of 1500 Each for $314.98
|
|
||
|
18-366-240
|
Texwipe™
TX801 |
12.7 cm | 0.25 cm | 6 Bags/Cs. | Polyester, Foam |
Pack of 100 Each for $84.19
Case of 6 Pack for $505.14
|
|
||
|
18-366-243
|
Texwipe™
TX804 |
6.65 cm | 1.55 cm | 3 Bags/Cs. | Polyurethane Foam |
Case of 1500 Each for $332.88
|
|
||
|
18-366-241
|
Texwipe™
TX802 |
6.9 cm | 0.92 cm | 5 Bags/Cs. | Polyester, Foam |
Case of 2500 Each for $673.89
|
|
||
|
18-366-244
|
Texwipe™
TX805 |
13.2 cm | 2.64 cm | 5 Bags/Cs. | Polyurethane Foam |
Pack of 80 Each for $58.76
Case of 5 Pack for $293.80
|
|
||
Description
Polypropylene (100%) handle provides chemical compatibility
Complete thermal bond construction eliminates adhesive contamination
Packaged in a reclosable, silicone-free bag
Available in Polyester Honeycomb and Foam
Manufactured to exacting and consistent tolerances using high-precision automated processes
Lot coded for traceability and quality control
Orange-handle provides easy identification for use in less critical areas
Polyester 801 and 802
Honeycomb-type cell designed to maximize absorbency, capture large particles and dirt
Fabric “cells” engineered for pickup and application of adhesives, greases and liquids
Foam 803, 804 and 805
Polyurethane (100%) foam
Engineered for applying and absorbing adhesives, greases and liquids in less critical areas
Applications:
Removing and applying solders and fluxes
Cleaning confined spaces containing thick solutions (such as paints or inks)
Applying and removing lubricants, adhesives and solutions
Picking up powders and dust
Specifications
| Removing and applying solders and fluxes, applying and removing lubricants, adhesives and solutions | |
| Orange | |
| Swab | |
| Polypropylene |