Learn More
Texwipe™ General Purpose Swabs
Designed for industrial or general-purpose applications
Supplier: Texwipe™ TX805
Description
Polypropylene (100%) handle provides chemical compatibility
Complete thermal bond construction eliminates adhesive contamination
Packaged in a reclosable, silicone-free bag
Available in Polyester Honeycomb and Foam
Manufactured to exacting and consistent tolerances using high-precision automated processes
Lot coded for traceability and quality control
Orange-handle provides easy identification for use in less critical areas
Polyester 801 and 802
Honeycomb-type cell designed to maximize absorbency, capture large particles and dirt
Fabric “cells” engineered for pickup and application of adhesives, greases and liquids
Foam 803, 804 and 805
Polyurethane (100%) foam
Engineered for applying and absorbing adhesives, greases and liquids in less critical areas
Applications:
Removing and applying solders and fluxes
Cleaning confined spaces containing thick solutions (such as paints or inks)
Applying and removing lubricants, adhesives and solutions
Picking up powders and dust
Specifications
| 5 Bags/Cs. | |
| 5.2 in. | |
| Orange | |
| 0.66 cm | |
| 4.17 in. | |
| Foam | |
| 2.64 cm | |
| 0.27 in. | |
| Lollipop |
| 0.26 in. | |
| Removing and applying solders and fluxes, applying and removing lubricants, adhesives and solutions | |
| Swab | |
| 13.2 cm | |
| 10.5 cm | |
| 1.04 in. | |
| 0.36 cm | |
| Polypropylene | |
| Polyurethane Foam |