missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ General Purpose Swabs

Catalog No. 18366241
Change view
Click to view available options
Length (Metric):
6.65 cm
6.9 cm
7.1 cm
12.7 cm
13.2 cm
Length (Metric) Tip:
0.25 cm
0.92 cm
1.2 cm
1.55 cm
2.64 cm
Quantity:
3 Bags/Cs.
5 Bags/Cs.
6 Bags/Cs.
Tip Material:
Polyester, Foam
Polyurethane Foam
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Length (Metric) Tip Quantity Tip Material
18366241 6.9 cm 0.92 cm 5 Bags/Cs. Polyester, Foam
18366242 7.1 cm 1.2 cm 3 Bags/Cs. Polyurethane Foam
18366240 12.7 cm 0.25 cm 6 Bags/Cs. Polyester, Foam
18366243 6.65 cm 1.55 cm 3 Bags/Cs. Polyurethane Foam
18366244 13.2 cm 2.64 cm 5 Bags/Cs. Polyurethane Foam
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 18366241 Supplier Texwipe™ Supplier No. TX802
Only null left

Designed for industrial or general-purpose applications

Polypropylene (100%) handle provides chemical compatibility
Complete thermal bond construction eliminates adhesive contamination
Packaged in a reclosable, silicone-free bag
Available in Polyester Honeycomb and Foam

Manufactured to exacting and consistent tolerances using high-precision automated processes
Lot coded for traceability and quality control
Orange-handle provides easy identification for use in less critical areas

Polyester 801 and 802
Honeycomb-type cell designed to maximize absorbency, capture large particles and dirt
Fabric “cells” engineered for pickup and application of adhesives, greases and liquids


Foam 803, 804 and 805
Polyurethane (100%) foam
Engineered for applying and absorbing adhesives, greases and liquids in less critical areas

Applications:

Removing and applying solders and fluxes
Cleaning confined spaces containing thick solutions (such as paints or inks)
Applying and removing lubricants, adhesives and solutions
Picking up powders and dust

Specifications

Quantity 5 Bags/Cs.
Diameter (English) Handle 0.098 in.
Length (English) 2.72 in.
For Use With (Application) Removing and applying solders and fluxes, applying and removing lubricants, adhesives and solutions
Handle Color Orange
Product Type Swab
Diameter (Metric) Handle 0.25 cm
Length (Metric) 6.9 cm
Length (English) Handle 2.36 in.
Length (Metric) Handle 6 cm
Material Polyster
Length (English) Tip 0.413 in.
Length (Metric) Tip 0.92 cm
Width (Metric) Tip 11.8 mm
Width (English) Tip 0.15 in.
Handle Material Polypropylene
Tip Style Honeycomb
Tip Material Polyester, Foam
Show More Show Less