missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ CleanTip™ Swabs: Transplex™/ESD Series

ESD control without contaminating carbon or metal loading

$139.66 - $850.61

Specifications

Diameter (English) Handle 0.118 in.
For Use With (Application) Well suited for applications with ESD-sensitive devices requiring low contamination cleaning such as magnet-resistive rigid disk drive assembly, electronic medical device manufacturing and board cleaning and repair
Handle Color Translucent
Product Type Swab
Diameter (Metric) Handle 3 mm
View More Specs

Products 4
Catalog Number Mfr. No. Tip Style Diameter (Metric) Tip Length (Metric) Handle Price Quantity  
Catalog Number Mfr. No. Tip Style Diameter (Metric) Tip Length (Metric) Handle Price Quantity  
19-034-192
View Documents
Texwipe™
TX750E
Pointed 3.5 mm 78.5 mm N/A
Only null left
 
19-034-194
View Documents
Texwipe™
TX753E
Rigid 3.7 mm 80 mm N/A
Only null left
 
19-034-197
View Documents
Texwipe™
TX758E
Flex Paddle 4 mm 80.5 mm N/A
Only null left
 
19-034-199
View Documents
Texwipe™
TX761D
Flex Paddle 6.8 mm 3 mm N/A
Only null left
 
Description

Description

Well suited for applications with ESD-sensitive devices requiring low contamination cleaning such as magnet-resistive rigid disk drive assembly, electronic medical device manufacturing, and board cleaning and repair.

  • Safely dissipate electrical charges in under two seconds when used with solvent such as IPA
  • Handle constructed of revolutionary plastic alloy that safely dissipates electrical charges without contaminating additives
  • Do not rely on atmospheric humidity
  • Contain no silicone, carbon, metals or chemical or blooming ionic antistats
  • Choice of head substrates includes low-residue CleanFoam™ or laundered Alpha™ polyester
  • Constructed from cleanest materials available and manufactured in cleanroom using state-of-the-art processes and equipment
  • High-precision automated process guarantees consistent performance, sizing and cleanliness
  • Silicone-free Bag-Within-A-Bag™ packaging consists of solvent-resistant, thermally sealed exterior bag that protects inner bags containing swabs
  • Each outer bag is individually lot-coded for easy traceability and quality control

Specifications

Specifications

0.118 in.
Translucent
3 mm
Plastic Alloy
Well suited for applications with ESD-sensitive devices requiring low contamination cleaning such as magnet-resistive rigid disk drive assembly, electronic medical device manufacturing and board cleaning and repair
Swab
Thermal
Polyurethane Foam
Videos
SDS
Documents

Documents