missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ CleanTip™ Swabs: Transplex™/ESD Series

ESD control without contaminating carbon or metal loading

Supplier:  Texwipe™ TX750E

 View more versions of this product

Catalog No. 19-034-192

Only null left

Description

Description

Well suited for applications with ESD-sensitive devices requiring low contamination cleaning such as magnet-resistive rigid disk drive assembly, electronic medical device manufacturing, and board cleaning and repair.

  • Safely dissipate electrical charges in under two seconds when used with solvent such as IPA
  • Handle constructed of revolutionary plastic alloy that safely dissipates electrical charges without contaminating additives
  • Do not rely on atmospheric humidity
  • Contain no silicone, carbon, metals or chemical or blooming ionic antistats
  • Choice of head substrates includes low-residue CleanFoam™ or laundered Alpha™ polyester
  • Constructed from cleanest materials available and manufactured in cleanroom using state-of-the-art processes and equipment
  • High-precision automated process guarantees consistent performance, sizing and cleanliness
  • Silicone-free Bag-Within-A-Bag™ packaging consists of solvent-resistant, thermally sealed exterior bag that protects inner bags containing swabs
  • Each outer bag is individually lot-coded for easy traceability and quality control

Specifications

Specifications

Precision pointed tip, compact handle
3.484 in.
Translucent
3 mm
3.09 in.
3.5 mm
Compact
0.7 cm
3.5 mm
Thermal
Pointed
0.118 in.
Well suited for applications with ESD-sensitive devices requiring low contamination cleaning such as magnet-resistive rigid disk drive assembly, electronic medical device manufacturing and board cleaning and repair
Swab
88.5 mm
78.5 mm
3.484 in.
88.5 mm
1 in.
0.138 in.
Plastic Alloy
Polyurethane Foam
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions