missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ CleanTip™ Swabs: Transplex™/ESD Series

ESD control without contaminating carbon or metal loading

Supplier:  Texwipe™ TX753E

 View more versions of this product

Catalog No. 19-034-194

Only null left

Description

Description

Well suited for applications with ESD-sensitive devices requiring low contamination cleaning such as magnet-resistive rigid disk drive assembly, electronic medical device manufacturing, and board cleaning and repair.

  • Safely dissipate electrical charges in under two seconds when used with solvent such as IPA
  • Handle constructed of revolutionary plastic alloy that safely dissipates electrical charges without contaminating additives
  • Do not rely on atmospheric humidity
  • Contain no silicone, carbon, metals or chemical or blooming ionic antistats
  • Choice of head substrates includes low-residue CleanFoam™ or laundered Alpha™ polyester
  • Constructed from cleanest materials available and manufactured in cleanroom using state-of-the-art processes and equipment
  • High-precision automated process guarantees consistent performance, sizing and cleanliness
  • Silicone-free Bag-Within-A-Bag™ packaging consists of solvent-resistant, thermally sealed exterior bag that protects inner bags containing swabs
  • Each outer bag is individually lot-coded for easy traceability and quality control

Specifications

Specifications

Rigid head core, compact handle
3.54 in.
Translucent
3 mm
3.15 in.
3.4 mm
Compact
6.8 mm
3.7 mm
Thermal
Rigid
0.118 in.
Well suited for applications with ESD-sensitive devices requiring low contamination cleaning such as magnet-resistive rigid disk drive assembly, electronic medical device manufacturing and board cleaning and repair
Swab
90 mm
80 mm
0.394 in.
10 mm
0.15 in.
0.146 in.
Plastic Alloy
Polyurethane Foam
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions