missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ AlphaMop™ Replacement Heads
AlphaMop™ 15 x 8 in. (38 x 20 cm) Thermoplastic Mop Head
$152.78 - $238.21
Specifications
| Product Type | Replacement Head |
|---|---|
| Sterility | Non-sterile |
| For Use With (Equipment) | AlphaMop |
| Color-coded | No |
| Material | Thermoplastic |
| Catalog Number | Mfr. No. | Autoclavable | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Autoclavable | Price | Quantity | |||||
|
19-222-366
|
Texwipe™
TX7108AH |
Autoclavable |
Each for $238.21
|
|
|||||
|
19-222-367
|
Texwipe™
TX7108H |
Not Autoclavable |
Each for $152.78
|
|
|||||
Description
Specifications
| Replacement Head | |
| AlphaMop | |
| Thermoplastic |
| Non-sterile | |
| No |