missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Tenax™ TA Thermal Desorption Tubes

Catalog No. 111005358
Change view
Click to view available options
Description:
Pre-conditioned
Pre-conditioned/Sealed with Brass Endcaps
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
111005358 Pre-conditioned
111005349 Pre-conditioned/Sealed with Brass Endcaps
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111005358 Supplier MilliporeSigma™ Supelco™ Supplier No. 29530U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Suitable for use with Air Monitoring

  • Fritted
  • Particle Size: 35/60 Mesh

Specifications

Includes Tenax™ TA Thermal Desorption Tubes (10)
Diameter (Metric) Outer 6.35 mm
Overall Length (Metric) 88.9 mm
Packaging Quantity 10/Pk.
Methods EPA TO-1, IP-1 B
Material Glass
For Use With (Application) Air Monitoring
Product Line Tenax
Overall Length (English) 3.5 in.
Diameter (English) Outer 1/4 in.
Description Pre-conditioned
For Use With (Equipment) PerkinElmer, Markes, DANI, OI Analytical, and Shimadzu Instruments
Matrix Tenax™ TA Porous Polymer (35/60)
Type Thermal Desorption Tube
Show More Show Less

Tenax is a registered trademark of Buchem B.V.