missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Tenax™ TA Stainless Steel Thermal Sorption Tube

Catalog No. 111007944
Change view
Click to view available options
Diameter (English) Outer:
1/4 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Outer
111007944 1/4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111007944 Supplier MilliporeSigma™ Supelco™ Supplier No. 30133U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Use to trap volatile organic compounds in air samples

  • Unconditioned
  • Sealed with PTFE Endcaps
  • Particle Size: 60/80 mesh

Specifications

Diameter (Metric) Outer 6.35 mm
Overall Length (Metric) 8.89 cm
Includes 10 Thermal Desorption Tubes, PTFE Endcaps
For Use With (Equipment) PerkinElmer, Markes, DANI, OI Analytical, and Shimadzu Instruments
Material Stainless Steel
Overall Length (English) 3.5 in.
Product Line Tenax
Diameter (English) Outer 1/4 in.
Matrix Tenax TA Porous Polymer (60/80)
Packaging Quantity 10/Pk.
For Use With (Application) Air Monitoring
Methods EPA TO-1, IP-1 B
Type Thermal Sorption Tube
Show More Show Less

Tenax is a registered trademark of Buchem B.V.