missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Tenax™ TA Stainless Steel Thermal Dispersion Tube

Catalog No. 111006694
Change view
Click to view available options
Diameter (English) Outer:
1/4 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Outer
111006694 1/4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111006694 Supplier MilliporeSigma™ Supelco™ Supplier No. 20010U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Sealed in a TDS3 Storage Container

  • Pre-Conditioned
  • Particle Size: 60/80 Mesh

Specifications

Methods EPA TO-1, IP-1 B
Matrix Tenax TA Porous Polymer (60/80)
Includes 10 Thermal Desorption Tubes (Tenax™ TA, Stainless Steel, Preconditioned), 10 TDS³ Storage Containers
Diameter (Metric) Outer 6.35 mm
Overall Length (Metric) 8.89 cm
Type Thermal Desorption Tube
Overall Length (English) 3.5 in.
Product Line Tenax
Packaging Quantity 10/Pk.
Diameter (English) Outer 1/4 in.
For Use With (Application) Air Monitoring
For Use With (Equipment) PerkinElmer, Markes, DANI, OI Analytical, and Shimadzu Instruments
Material Stainless Steel
Show More Show Less

Tenax is a registered trademark of Buchem B.V.