missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Tenax™ TA Stainless Steel Thermal Desorption Tubes

Catalog No. 111005372
Change view
Click to view available options
Diameter (English) Outer:
1/4 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Outer
111005372 1/4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111005372 Supplier MilliporeSigma™ Supelco™ Supplier No. 30131U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Sealed with PTFE Endcaps

  • Unconditioned
  • Particle Size: 35/60 mesh

Specifications

Diameter (Metric) Outer 6.35 mm
Overall Length (Metric) 8.89 cm
Includes Tenax™ TA Stainless Steel Thermal Desorption Tubes (10 ea), PTFE Endcaps
Overall Length (English) 3.5 in.
Methods EPA TO-1, IP-1 B
Product Line Tenax
Diameter (English) Outer 1/4 in.
For Use With (Application) Air Monitoring
Packaging Quantity 10/Pk.
For Use With (Equipment) PerkinElmer, Markes, DANI, OI Analytical, and Shimadzu Instruments
Material Stainless Steel
Matrix Tenax TA Porous Polymer (35/60)
Type Thermal Desorption Tube
Show More Show Less

Tenax is a registered trademark of Buchem B.V.