missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Tenax™ GR Thermal Desorption Tubes

Catalog No. 111006695
Change view
Click to view available options
Material:
Glass
Stainless Steel
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
111006695 Stainless Steel
111005368 Glass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111006695 Supplier MilliporeSigma™ Supelco™ Supplier No. 20011U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Suitable for use with Air Monitoring

  • Fritted
  • Extends the range of Tenax™ TA

Specifications

Includes Tenax™ GR Thermal Desorption Tubes (10 ea.)
Methods EPA TO-1, IP-1B
Diameter (Metric) Outer 6.35 mm
Overall Length (Metric) 88.9 mm
Material Stainless Steel
For Use With (Equipment) PerkinElmer, Markes, DANI, OI Analytical, and Shimadzu Instruments
For Use With (Application) Air Monitoring
Product Line Tenax
Matrix Tenax GR Graphitized Porous Polymer
Overall Length (English) 3.5 in.
Packaging Quantity 10/Pk.
Diameter (English) Outer 1/4 in.
Description Pre-conditioned
Type Thermal Desorption Tube
Show More Show Less

Tenax is a registered trademark of Buchem B.V.