missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Tenax™ GR Thermal Desorption Tubes

Catalog No. 111005368
Change view
Click to view available options
Material:
Glass
Stainless Steel
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
111005368 Glass
111006695 Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111005368 Supplier MilliporeSigma™ Supelco™ Supplier No. 29549U

Suitable for use with Air Monitoring

  • Fritted
  • Extends the range of Tenax™ TA

Specifications

Includes Tenax™ GR Thermal Desorption Tube, TDS³ Storage Container
Methods EPA TO-1, IP-1B
Overall Length (Metric) 88.9 mm
Diameter (Metric) Outer 6.35 mm
Matrix Tenax GR Graphitized Porous Polymer
Packaging Quantity 10/Pk.
For Use With (Application) Air Monitoring
Description Pre-conditioned
Product Line Tenax
For Use With (Equipment) PerkinElmer, Markes, DANI, OI Analytical, and Shimadzu Instruments
Diameter (English) Outer 1/4 in.
Overall Length (English) 3.5 in.
Type Thermal Desorption Tube
Material Glass
Show More Show Less

Tenax is a registered trademark of Buchem B.V.