missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Tenax™ GR Thermal Desorption Tubes
For use with Gerstel™ TDS A & TDS 2
$155.29 - $372.72
Specifications
| Description | Pre-conditioned |
|---|---|
| Diameter (Metric) Inner | 4 mm |
| Diameter (Metric) Outer | 6 mm |
| Overall Length (English) | 7 in. |
| Product Line | Tenax |
Specifications
| Pre-conditioned | |
| 6 mm | |
| Tenax | |
| Gerstel™ TDS A & TDS 2 | |
| 1/Pk. |
| 4 mm | |
| 7 in. | |
| Air Monitoring | |
| Tenax™ GR Composite (30% Graphite Carbon, 70% Tenax™ TA) |
Tenax is a registered trademark of Buchem B.V.