missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tempshield™ Cryo-Gloves™ Pink Wrist Length Cryogenic Gloves
State-of-the art materials and multi-layered construction provide cryogenic protection for ultra-cold applications down to -196°C (-320°F).
$442.25 - $442.25
Specifications
| Certifications/Compliance (Europe) | EN 420, EN 511 |
|---|---|
| Description | Wrist Length |
| Color | Pink |
| Hand | Specific |
| Product Type | Cryogenic Gloves |
| Catalog Number | Mfr. No. | Size | Length (English) | Length (Metric) | Product Type | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Length (English) | Length (Metric) | Product Type | Price | Quantity | ||
|
19-230-281
|
Tempshield™
PWRS |
Small | 11 to 13 in. | 28 to 33 cm | Cryogenic Gloves |
Pair for $442.25
Case of 10 Pair for $4,020.60
|
|
||
|
19-230-282
|
Tempshield™
PWRM |
Medium | 11 to 13 in. | 28 to 33 cm | Cryogenic Gloves |
Pair for $442.25
Case of 10 Pair for $4,020.60
|
|
||
|
19-230-283
|
Tempshield™
PWRL |
Large | 11 to 13 in. | 28 to 33 cm | Cryogenic Gloves |
Pair for $442.25
Case of 10 Pair for $4,020.60
|
|
||
|
19-230-284
|
Tempshield™
PWRXL |
X-Large | 11 to 13 in. | 28 to 33 cm | Cryogenic Gloves |
Pair for $442.25
Case of 10 Pair for $4,020.60
|
|
||
Description
State-of-the art materials and multi-layered construction provides cryogenic protection for ultra-cold applications down to -196°C (-320°F).
- Cryogenic protection for ultra-cold applications down to -196°C (-320°F)
- State-of-the art materials and multi-layered construction allow for a maximum level of thermal protection, flexibility, and dexterity
- High performance, thermal lining wicks moisture away from hands to maintain comfort over extended periods of wear
- Ideal for applications where function is important and safety is critical
- Not intended for immersion in liquid nitrogen or other cryogenic liquids
Specifications
| EN 420, EN 511 | |
| Pink | |
| Cryogenic Gloves | |
| Dry Ice Handling, Low/Ultra-Low Temperature Freezers, and Closed Cryogenic Systems | |
| -320°F | |
| 11 to 13 in. |
| Wrist Length | |
| Specific | |
| Yes | |
| Cryo-Gloves™ | |
| -196°C | |
| 28 to 33 cm |