missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tempshield™ Cryo-Gloves™ Pink Wrist Length Cryogenic Gloves
State-of-the art materials and multi-layered construction provide cryogenic protection for ultra-cold applications down to -196°C (-320°F).
Supplier: Tempshield™ PWRXL
Description
State-of-the art materials and multi-layered construction provides cryogenic protection for ultra-cold applications down to -196°C (-320°F).
- Cryogenic protection for ultra-cold applications down to -196°C (-320°F)
- State-of-the art materials and multi-layered construction allow for a maximum level of thermal protection, flexibility, and dexterity
- High performance, thermal lining wicks moisture away from hands to maintain comfort over extended periods of wear
- Ideal for applications where function is important and safety is critical
- Not intended for immersion in liquid nitrogen or other cryogenic liquids
Specifications
| EN 420, EN 511 | |
| Pink | |
| Cryogenic Gloves | |
| Yes | |
| Cryo-Gloves™ | |
| -196°C | |
| 28 to 33 cm |
| Wrist Length | |
| Specific | |
| X-Large | |
| Dry Ice Handling, Low/Ultra-Low Temperature Freezers, and Closed Cryogenic Systems | |
| -320°F | |
| 11 to 13 in. |