missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Tedlar Sampling Bags
Lightweight and easy to use sampling bags with polypropylene or stainless-steel valves.
Supplier: Restek™ RK 22054
Description
- With septum fitting for syringe sampling or standard spiking
- Continuous sampling temperature up to 107°C; short term (1 to 2 hours) temperature up to 176°C
- Composition: polyvinyl fluoride (PVF) polymer resin
- Thickness: 0.002 in.
- Tensile Strength: 8000psi
- Specific Gravity: 1.7g/mL
Chemical Identifiers
| EPA, NIOSH, OSHA | |
| Polypropylene | |
| 399.2°F | |
| 8000psi | |
| Tedlar Bag |
| Valve and septum | |
| 50cc/m2 x day oxygen, 9 to 57g/m2 x day, water vapor, 172cc/m2 x day carbon dioxide | |
| 204°C | |
| 2 mil | |
| 0.050 mm |
Specifications
| EPA, NIOSH, OSHA | |
| Polypropylene | |
| 399.2°F | |
| 8000psi | |
| Tedlar Bag | |
| 0.050 mm |
| Valve and septum | |
| 50cc/m2 x day oxygen, 9 to 57g/m2 x day, water vapor, 172cc/m2 x day carbon dioxide | |
| 204°C | |
| 2 mil | |
| 12 L |