missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Tedlar Sampling Bags
Description
- With septum fitting for syringe sampling or standard spiking
- Continuous sampling temperature up to 107°C; short term (1 to 2 hours) temperature up to 176°C
- Composition: polyvinyl fluoride (PVF) polymer resin
- Thickness: 0.002 in.
- Tensile Strength: 8000psi
- Specific Gravity: 1.7g/mL
Specifications
Specifications
| Certifications/Compliance | EPA, NIOSH, OSHA |
| Includes | Valve and septum |
| Material | Polypropylene |
| Permeability | 50cc/m2 x day oxygen, 9 to 57g/m2 x day, water vapor, 172cc/m2 x day carbon dioxide |
| Temperature Range (English) | 399.2°F |
| Temperature Range (Metric) | 204°C |
| Tensile Strength | 8000psi |
| Thickness (English) | 2 mil |
| Product Type | Tedlar Bag |
| Capacity (Metric) | 80 L |
| Show More |