missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Tedlar Sampling Bags

Lightweight and easy to use sampling bags with polypropylene or stainless-steel valves.

Supplier:  Restek™ RK 22053

Encompass

 View more versions of this product

Catalog No. 06711855


Only null left

Description

Description

  • With septum fitting for syringe sampling or standard spiking
  • Continuous sampling temperature up to 107°C; short term (1 to 2 hours) temperature up to 176°C
  • Composition: polyvinyl fluoride (PVF) polymer resin
  • Thickness: 0.002 in.
  • Tensile Strength: 8000psi
  • Specific Gravity: 1.7g/mL
Specifications

Chemical Identifiers

EPA, NIOSH, OSHA
Polypropylene
399.2°F
8000psi
Tedlar Bag
Valve and septum
50cc/m2 x day oxygen, 9 to 57g/m2 x day, water vapor, 172cc/m2 x day carbon dioxide
204°C
2 mil
0.050 mm

Specifications

EPA, NIOSH, OSHA
Polypropylene
399.2°F
8000psi
Tedlar Bag
0.050 mm
Valve and septum
50cc/m2 x day oxygen, 9 to 57g/m2 x day, water vapor, 172cc/m2 x day carbon dioxide
204°C
2 mil
10 L
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions