missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TechNiGlove International STN200P Series Class 100/ISO 5 Sterile Nitrile Gloves
Pair-packed, sterile, nitrile cleanroom gloves meet requirements for USP 797/800 and are tested for use with Chemotherapy Drugs.
$703.88 - $703.88
Specifications
| Certifications/Compliance | USP 797/800, ASTM D6978-05 |
|---|---|
| Chlorinated | Yes |
| Cleanroom Class | Class 100 (ISO 5) |
| Accelerator Free | Yes |
| AQL | 1.5 |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-168-804
|
TechNiGlove International
STN204P |
X-Large |
Case of 200 Each for $703.88
|
|
|||||
Description
- Meet requirements for USP 797/800 and tested per ASTM D6978-05 for use with Chemotherapy Drugs
- Sterile (gamma irradiated) STN200P is pair-packed, one pair per wallet
- Ambidextrous, offered in 6 sizes
- Provides the comfort, fit and feel of nitrile with a significant cost savings over hand specific versions
Specifications
| USP 797/800, ASTM D6978-05 | |
| Class 100 (ISO 5) | |
| 1.5 | |
| Single-use | |
| 5 mil | |
| Ambidextrous | |
| Nitrile | |
| 0.12 mm | |
| Controlled Environment Gloves | |
| 5 mil | |
| ISO9001:2000 and ISO14001:2004 | |
| 12.5 MPa | |
| 30.5 cm |
| Yes | |
| Yes | |
| White | |
| Partially Textured | |
| 0.15 mm | |
| Yes | |
| 4 mil | |
| Powder Free | |
| Sterile | |
| 0.12 mm | |
| STN200P Series | |
| 12 in. |