missing translation for 'onlineSavingsMsg'
Learn More

TechNiGlove International STN200P Series Class 100/ISO 5 Sterile Nitrile Gloves
GREENER_CHOICE

Catalog No. 19168804
Encompass
Change view
Click to view available options
Size:
X-Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19168804 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19168804 Supplier TechNiGlove International Supplier No. STN204P

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Pair-packed, sterile, nitrile cleanroom gloves meet requirements for USP 797/800 and are tested for use with Chemotherapy Drugs.

  • Meet requirements for USP 797/800 and tested per ASTM D6978-05 for use with Chemotherapy Drugs
  • Sterile (gamma irradiated) STN200P is pair-packed, one pair per wallet
  • Ambidextrous, offered in 6 sizes
  • Provides the comfort, fit and feel of nitrile with a significant cost savings over hand specific versions

Specifications

Certifications/Compliance USP 797/800, ASTM D6978-05
Chlorinated Yes
Cleanroom Class Class 100 (ISO 5)
Accelerator Free Yes
AQL 1.5
Color White
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 5 mil
Finger Thickness (Metric) 0.15 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4 mil
Palm Thickness (Metric) 0.12 mm
Powdered Powder Free
Product Type Controlled Environment Gloves
Size X-Large
Sterility Sterile
Thickness (English) 5 mil
Thickness (Metric) 0.12 mm
Manufacturing/QMS Audit Standards ISO9001:2000 and ISO14001:2004
Model STN204P
Packaging Type Individual Pair Packs
Series STN200P Series
Tensile Strength 12.5 MPa
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less