Learn More
Thermo Scientific™ TDE Series -40°C Ultra-Low Temperature Freezers

Thermo Scientific™ TDE Series -40°C ultra-low temperature freezers feature reduced energy usage, a simplified touchscreen interface, three capacities, and an ergonomic cabinet design.
$28,885.18 - $36,563.51
Specifications
| Temperature Range | -10°C to -40°C |
|---|---|
| Insulation | Vacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant) |
| Style | Upright |
| Product Line | Thermo Scientific |
| Warranty | Warranty varies by country, please contact us for details |
| Catalog Number | Mfr. No. | Electrical Requirements | Holds | Certifications/Compliance | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Electrical Requirements | Holds | Certifications/Compliance | Price | Quantity & Availability | |||
01257912
![]() |
Thermo Scientific™
TDE40040FA |
115V, 60Hz | 2 in. Boxes (400) | cULus |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01257913
![]() |
Thermo Scientific™
TDE40040FD |
208 - 230V, 60Hz | 2 in. Boxes (400) | cULus |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01257920
![]() |
Thermo Scientific™
TDE50040FA |
115V, 60Hz | 2 in. Boxes (500) | cULus |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01257921
![]() |
Thermo Scientific™
TDE50040FD |
208 - 230V, 60Hz | 2 in. Boxes (500) | cULus |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01257928
![]() |
Thermo Scientific™
TDE60040FA |
115V, 60Hz | 2 in. Boxes (600) | cULus |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01257929
![]() |
Thermo Scientific™
TDE60040FD |
208 - 230V, 60Hz | 2 in. Boxes (600) | cULus |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01257914
![]() |
Thermo Scientific™
TDE40040LA |
115V, 60Hz | 2 in. Boxes (400) | cULus, FDA Class II |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01257915
![]() |
Thermo Scientific™
TDE40040LD |
208 - 230V, 60Hz | 2 in. Boxes (400) | cULus, FDA Class II |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01257922
![]() |
Thermo Scientific™
TDE50040LA |
115V, 60Hz | 2 in. Boxes (500) | cULus, FDA Class II |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01257923
![]() |
Thermo Scientific™
TDE50040LD |
208 - 230V, 60Hz | 2 in. Boxes (500) | cULus, FDA Class II |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01257930
![]() |
Thermo Scientific™
TDE60040LA |
115V, 60Hz | 2 in. Boxes (600) | cULus, FDA Class II |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01257931
![]() |
Thermo Scientific™
TDE60040LD |
208 - 230V, 60Hz | 2 in. Boxes (600) | cULus, FDA Class II |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Thermo Scientific™ TDE Series -40°C ultra-low temperature freezers, powered by H-drive, feature three upright models, maximizing storage capacity from 40,000 up to 60,000 2mL vials. The TDE Series is a sustainable and reliable solution with ultimate sample security and operational savings for every lab.
Performance
- Powered by H-drive's hydrocarbon technology, these systems save up to almost 50% in energy usage and heat rejection over conventional refrigerant ultra-low freezers1
- A quiet sound output below 53 dBA, enables the freezer to come out of the hallway and into the lab
- Meets ±5°C validation protocols at -40°C with strong peak variation and steady-state temperature variation
- Natural hydrocarbon refrigerants reduce system operating stresses promoting outstanding reliability and worry-free sample protection
User Friendly
- The H-drive Information Center (HIC) combines easy to read temperature with simple capacitive touch buttons in a 5.6 inch display
- Three capacities (400, 500 and 600 2-inch box) to accommodate a variety of storage needs and lab footprint specifications
- All models contain four inner doors allowing for easy sample access without exposing greater freezer content to ambient conditions
- Improved customer convenience with new ergonomically designed handle, high contrast eye-level display, and comfortable easy-access shelf locations.
- Compatible with most racking systems including a full range of Thermo Scientific™ racks for boxes, microplates, Thermo Scientific™ Matrix™ and Nunc CryoBank™ tubes
- Security features including alarm settings and padlock-compatible doors
Sustainability
- Manufactured in an award-winning, zero-waste to landfill facility
- Lower HVAC costs as a result of less heat emission into the environment
- Natural refrigerants and water-blown foam insulation, making the Series compliant with the U.S. Environmental Protection Agency's Significant New Alternatives Policy (SNAP), the European Union's F-Gas and other sustainability standards
Footnotes:
- Internal data comparing 4.4kWh/day to Legacy Performance DxF40040 Model with 8.0kWh/day. Data on File
- Typical freezer test data based on internal testing in ambient temperature at 20°C; Typical standard validation protocol of ±5°C.
Specifications
| -10°C to -40°C | |
| Upright | |
| Warranty varies by country, please contact us for details | |
| Alarm, Recorder | |
| Remote Alarm Connections, 4-20mA, RS485, and Dry Contacts | |
| R290 |
| Vacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant) | |
| Thermo Scientific | |
| Manual | |
| Yes | |
| H-drive |