missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TDE Series -40°C Ultra-Low Temperature Freezers
GREENER_CHOICE

Catalog No. 01257912
Change view
Click to view available options
Electrical Requirements:
115V, 60Hz
208 - 230V, 60Hz
Holds:
2 in. Boxes (400)
2 in. Boxes (500)
2 in. Boxes (600)
Certifications/Compliance:
cULus
cULus, FDA Class II
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements Holds Certifications/Compliance
01257912 115V, 60Hz 2 in. Boxes (400) cULus
01257913 208 - 230V, 60Hz 2 in. Boxes (400) cULus
01257920 115V, 60Hz 2 in. Boxes (500) cULus
01257921 208 - 230V, 60Hz 2 in. Boxes (500) cULus
01257928 115V, 60Hz 2 in. Boxes (600) cULus
01257929 208 - 230V, 60Hz 2 in. Boxes (600) cULus
01257914 115V, 60Hz 2 in. Boxes (400) cULus, FDA Class II
01257915 208 - 230V, 60Hz 2 in. Boxes (400) cULus, FDA Class II
01257922 115V, 60Hz 2 in. Boxes (500) cULus, FDA Class II
01257923 208 - 230V, 60Hz 2 in. Boxes (500) cULus, FDA Class II
01257930 115V, 60Hz 2 in. Boxes (600) cULus, FDA Class II
01257931 208 - 230V, 60Hz 2 in. Boxes (600) cULus, FDA Class II
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 01257912 Supplier Thermo Scientific™ Supplier No. TDE40040FA

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Thermo Scientific™ TDE Series -40°C ultra-low temperature freezers feature reduced energy usage, a simplified touchscreen interface, three capacities, and an ergonomic cabinet design.

Thermo Scientific™ TDE Series -40°C ultra-low temperature freezers, powered by H-drive, feature three upright models, maximizing storage capacity from 40,000 up to 60,000 2mL vials. The TDE Series is a sustainable and reliable solution with ultimate sample security and operational savings for every lab.

Performance

  • Powered by H-drive's hydrocarbon technology, these systems save up to 50% in energy usage and heat rejection over conventional refrigerant ultra-low freezers1
  • A quiet sound output below 53 dBA, enables the freezer to come out of the hallway and into the lab
  • Meets ±5°C validation protocols at -40°C with strong peak variation and steady-state temperature variation
  • Natural hydrocarbon refrigerants reduce system operating stresses promoting outstanding reliability and worry-free sample protection

User Friendly

  • The H-drive Information Center (HIC) combines easy to read temperature with simple capacitive touch buttons in a 5.6 inch display
  • Three capacities (400, 500 and 600 2-inch box) to accommodate a variety of storage needs and lab footprint specifications
  • All models contain four inner doors allowing for easy sample access without exposing greater freezer content to ambient conditions
  • Improved customer convenience with new ergonomically designed handle, high contrast eye-level display, and comfortable easy-access shelf locations.
  • Compatible with most racking systems including a full range of Thermo Scientific™ racks for boxes, microplates, Thermo Scientific™ Matrix™ and Nunc CryoBank™ tubes
  • Security features including alarm settings and padlock-compatible doors

Sustainability

  • Manufactured in an award-winning, zero-waste to landfill facility
  • Lower HVAC costs as a result of less heat emission into the environment
  • Natural refrigerants and water-blown foam insulation, making the Series compliant with the U.S. Environmental Protection Agency's Significant New Alternatives Policy (SNAP), the European Union's F-Gas and other sustainability standards

Footnotes:

  1. Internal data comparing 3.9 kWh/day to DXF400 = 8.0 kWh/day. Data on file.
  2. Typical freezer test data based on internal testing in ambient temperature at 20°C; Typical standard validation protocol of ±5°C.

Specifications

Description Thermo Scientific TDE Series -40°C Ultra-Low Freezers, 400-Box Capacity, 115V, 60Hz
Capacity (English) 19.4 cu. ft.
Capacity (Metric) 549 L
Temperature Range -10°C to -40°C
Door Style Outer (1), Inner (4)
No. of Doors 5
Insulation Vacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant)
Interior Stainless Steel
Shelves 3
Capacity (English) Shelf 165 lb.
Capacity (Metric) Shelf 75 kg
Certifications/Compliance cULus
Style Upright
Display HIC 5.6 in. 7-segment display with capacitive touch buttons
Product Line Thermo Scientific
Warranty Warranty varies by country, please contact us for details
Defrost Manual
Dimensions (DxWxH) Exterior 38.5 x 28.3 x 78 in. (97.7 x 71.9 x 198.1cm)
Dimensions (D x W x H) Interior 28.3 x 23.1 x 51.2 in. (71.9 x 58.8 x 130.1cm)
Monitoring Options Alarm, Recorder
Setpoint Security Yes
Connectivity Remote Alarm Connections, 4-20mA, RS485, and Dry Contacts
Smart View Compatibility Smart-Vue Compatible
Amperage 7.2/20
Plug Type NEMA 5-20
Voltage 115 V
Electrical Requirements 115V, 60Hz
Frequency 60 Hz
Green Features ACT Ecolabel (Gold)
Vial Capacity 40,000 x 2mL
Compressor H-drive
Refrigerant R290
Shipping Weight (English) 642 lb.
Shipping Weight (Metric) 292kg
Weight (English) 550 lb.
Weight (Metric) 249 kg
Holds 2 in. Boxes (400)
Rack Capacity 8
Show More Show Less
The low battery alarm is displaying on my ULT (Ultra-Low Temperature) freezer. Can I buy a new battery?

You can order a new battery (Cat. No. 400159) online.