missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TDE Series -40°C Ultra-Low Temperature Freezers
GREENER_CHOICE

Thermo Scientific™ TDE Series -40°C ultra-low temperature freezers feature reduced energy usage, a simplified touchscreen interface, three capacities, and an ergonomic cabinet design.

Supplier:  Thermo Scientific™ TDE40040FD

 View more versions of this product

Catalog No. 01257913

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

Thermo Scientific™ TDE Series -40°C ultra-low temperature freezers, powered by H-drive, feature three upright models, maximizing storage capacity from 40,000 up to 60,000 2mL vials. The TDE Series is a sustainable and reliable solution with ultimate sample security and operational savings for every lab.

Performance

  • Powered by H-drive's hydrocarbon technology, these systems save up to 50% in energy usage and heat rejection over conventional refrigerant ultra-low freezers1
  • A quiet sound output below 53 dBA, enables the freezer to come out of the hallway and into the lab
  • Meets ±5°C validation protocols at -40°C with strong peak variation and steady-state temperature variation
  • Natural hydrocarbon refrigerants reduce system operating stresses promoting outstanding reliability and worry-free sample protection

User Friendly

  • The H-drive Information Center (HIC) combines easy to read temperature with simple capacitive touch buttons in a 5.6 inch display
  • Three capacities (400, 500 and 600 2-inch box) to accommodate a variety of storage needs and lab footprint specifications
  • All models contain four inner doors allowing for easy sample access without exposing greater freezer content to ambient conditions
  • Improved customer convenience with new ergonomically designed handle, high contrast eye-level display, and comfortable easy-access shelf locations.
  • Compatible with most racking systems including a full range of Thermo Scientific™ racks for boxes, microplates, Thermo Scientific™ Matrix™ and Nunc CryoBank™ tubes
  • Security features including alarm settings and padlock-compatible doors

Sustainability

  • Manufactured in an award-winning, zero-waste to landfill facility
  • Lower HVAC costs as a result of less heat emission into the environment
  • Natural refrigerants and water-blown foam insulation, making the Series compliant with the U.S. Environmental Protection Agency's Significant New Alternatives Policy (SNAP), the European Union's F-Gas and other sustainability standards

Footnotes:

  1. Internal data comparing 3.9 kWh/day to DXF400 = 8.0 kWh/day. Data on file.
  2. Typical freezer test data based on internal testing in ambient temperature at 20°C; Typical standard validation protocol of ±5°C.
Specifications

Chemical Identifiers

-10°C to -40°C
Upright
Warranty varies by country, please contact us for details
Alarm, Recorder
Remote Alarm Connections, 4-20mA, RS485, and Dry Contacts
R290
Vacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant)
Thermo Scientific
Manual
Yes
H-drive

Specifications

Thermo Scientific TDE Series -40°C Ultra-Low Freezers, 400-Box Capacity, 208-230V, 60Hz
549 L
Outer (1), Inner (4)
Vacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant)
3
75 kg
Upright
Thermo Scientific
Manual
28.3 x 23.1 x 51.2 in. (71.9 x 58.8 x 130.1cm)
Yes
Smart-Vue Compatible
NEMA 6-15
208 - 230V, 60Hz
ACT Ecolabel (Gold)
H-drive
642 lb.
550 lb.
2 in. Boxes (400)
19.4 cu. ft.
-10°C to -40°C
5
Stainless Steel
165 lb.
cULus
HIC 5.6 in. 7-segment display with capacitive touch buttons
Warranty varies by country, please contact us for details
38.5 x 28.3 x 78 in. (97.7 x 71.9 x 198.1cm)
Alarm, Recorder
Remote Alarm Connections, 4-20mA, RS485, and Dry Contacts
3.4/15
208/230 V
60 Hz
40,000 x 2mL
R290
292kg
249 kg
8
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions