Learn More
Applied Biosystems™ TaqMan™ Universal DNA Spike-In Control (5X)
TaqMan Universal DNA Spike-In Control serves as an exogenous process control of a known concentration that is spiked into a sample at specific stages throughout the qPCR process.
Supplier: Applied Biosystems™ A39176
Description
Measuring the concentration of the spiked-in sequence allows for its use as a serial quality control and it can be used to monitor recovery efficiency and to identify false negative results such as the presence of PCR inhibitors in molecular detection workflows. This is of particular importance when working with sample types that have a high level of inhibition. For a 1X version of this control, please see Cat. No. A39175.
Specifications
| 5X | |
| Tube(s) | |
| qPCR | |
| Universal DNA Spike-In Control | |
| Approved for shipment at Room Temperature or on Wet Ice | |
| 5 X |
| Store in freezer (-5°C to -30°C). | |
| High | |
| TaqMan | |
| 5 x 1000 μL | |
| Not Species-Specific |
For Research Use Only. Not for use in diagnostic procedures.