missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Taq-&GO Ready-to-Use PCR Mix
A ready-to-use, optimized 5X reaction mix for PCR
$188.77 - $1521.75
Specifications
| Content And Storage | Store at -20°C. |
|---|---|
| For Use With (Application) | Standard PCR |
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|
11EPTAG100
|
MP Biomedicals™
11EPTAG100 |
1mL |
Each for $188.77
|
|
|||||
|
11EPTAG110
|
MP Biomedicals™
11EPTAG110 |
10 x 1mL |
Each for $1,521.75
|
|
|||||
Description
Simple-to-use: add 10μL of Taq-&GO to a 40μL volume containing desired template and primers and reaction mix is ready.
Unit Definition: One unit incorporates 10nmol of total dNTPs into acid-precipitable DNA in 30 min. at 74°C.
Specifications
| Store at -20°C. | |
| Standard PCR |