Learn More
Sartorius Tacta™ Mechanical Pipette, Trade-In
Upgrade your pipetting with unbeatable prices. For a limited time, you can get up to 35% savings on Tacta Mechanical Pipettes.
Supplier: Sartorius LH729020PR
Description
- Comfortable to hold due to the ergonomically designed handle
- Unique Sartorius Optilock system provides flexibility for volume adjustment and locking
- Controlled and smooth tip ejection with the new Sartorius Optiject technology
- Calibration adjustment to provide accurate results for various liquid types
- Easy to clean, with only three parts to disassemble
- Reliable results, even over lengthy pipetting periods
Offer Details
After purchasing this trade-in program item please follow these steps to complete your trade in:
1. Complete Sartorius redemption form. (Contact Fisher Customer Service to obtain the form.)
2. Sartorius will email a link to a prepaid UPS shipping label, shipping instructions, and decontamination form.
3. Visit UPS site, print the shipping label, pack pipette, and ship to Sartorius.
Note: Any brand pipette, in any condition can be traded in. Pipettes must be free of contamination and returned together with the signed Decontamination Form.
Chemical Identifiers
| Yes | |
| Reusable | |
| Polypropylene | |
| No | |
| Pipette |
| Autoclavable | |
| Ergonomic | |
| Tacta | |
| Non-sterile |
Specifications
| Optifit 10 μL, SafetySpace Filter Tips 10 μL | |
| Autoclavable | |
| Reusable | |
| Polypropylene | |
| Tacta | |
| Non-sterile | |
| 0.5 to 10 μL |
| Yes | |
| Gray | |
| Ergonomic | |
| 1 | |
| No | |
| Pipette |