Learn More
Micronova™ T-Mop™ Covers
A range of T-mop covers with snaps that fit onto the 180° swivel TMop™ Adapter to effortlessly clean and sanitize cleanroom surfaces, including soft walls, awkward corners, tight spaces and under equipment.â Available in a variety of fabrics to meet specific cleaning needs.
Supplier: Micronova™ T610
Requires : QPT frame with STA series handle or QDT with SSU series handle
Description
The Micronova TMop™ Cleanroom Mop Covers are rounded, covered sponges with snaps that fit over the 180° swivel TMop™ Adapter to easily roll down walls and soft walls as well as clean awkward corners, tight spaces and under equipment. The mops are available in a range of fabric options with an optional thicker foam layer to hold more disinfectant and facilitate wringing.
- T-Mop covers with snap fasteners in a range of fabrics
- Rounded covered sponges easily roll down walls and soft walls
- Excellent on all room surfaces and equipment exteriors
- Easily fits in awkward corners, tight spaces and under equipment
- Fabric options include:
- NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
- PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
- MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface
- Microfiber — 80% polyester, 20% polyamide is highly absorbent and effective wet or dry
- PolyMesh — 100% polyester with a layer of mesh provides a mild scrubbing surface
- For use with the 180° swivel TMop™ Adapter
- Available in 10, 14 and 18-inch lengths
- TMC6-14 - elastic single-ply slipcover, low cost option for smaller areas
- Holds up to strong disinfectants
- Autoclavable
Specifications
| 25.4 x 6.4 cm (10 x 2.5 in.) | |
| White | |
| Non-sterile | |
| Autoclavable | |
| 2.5 in. | |
| Reusable | |
| Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C. | |
| Cleaning and Sanitization of Cleanroom Surfaces | |
| Smooth Polyester |
| Mop Cover | |
| 10 in. | |
| 25.4 cm | |
| 6.4 cm | |
| Chemicals | |
| 1 Ea. | |
| NovaPoly Slipcover | |
| No |
Does not include adaptor and handle