missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ T-Mop™ Covers

Catalog No. p-102374
Change view
Click to view available options
Material:
Microfiber Polyester, Nylon, Nylon
Microfiber Polyester, Nylon, Urethane Foam, Urethane Foam
Non-woven Polyamide
Polysorb
Smooth Polyester
Smooth Polyester, Urethane Foam
Dimensions:
14.5 x 2.5 in.
25.4 x 6.4 cm (10 x 2.5 in.)
35.6 x 5.1 cm (14 x 2 in.)
35.6 x 6.4 cm (14 x 2.5 in.)
45.7 x 5.1 cm (18 x 2 in.)
45.7 x 6.4 cm (18 x 2.5 in.)
47 x 5.1 cm (18.5 x 2 in.)
Color:
Blue
White
Quantity:
1 Ea.
12/Cs.
50/Cs.
75/Cs.
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Dimensions Color Quantity
19142630 Microfiber Polyester, Nylon, Nylon 25.4 x 6.4 cm (10 x 2.5 in.) Blue 12/Cs.
19142631 Microfiber Polyester, Nylon, Nylon 35.6 x 6.4 cm (14 x 2.5 in.) Blue 12/Cs.
19142632 Microfiber Polyester, Nylon, Nylon 45.7 x 6.4 cm (18 x 2.5 in.) Blue 12/Cs.
19142640 Microfiber Polyester, Nylon, Urethane Foam, Urethane Foam 35.6 x 6.4 cm (14 x 2.5 in.) Blue 12/Cs.
19142641 Microfiber Polyester, Nylon, Urethane Foam, Urethane Foam 45.7 x 6.4 cm (18 x 2.5 in.) Blue 12/Cs.
19471825 Microfiber Polyester, Nylon, Urethane Foam, Urethane Foam 47 x 5.1 cm (18.5 x 2 in.) Blue 75/Cs.
19142625 Non-woven Polyamide 14.5 x 2.5 in. White 12/Cs.
19035368C Smooth Polyester 25.4 x 6.4 cm (10 x 2.5 in.) White 1 Ea.
19035368F Smooth Polyester 35.6 x 6.4 cm (14 x 2.5 in.) White 1 Ea.
19058400 Smooth Polyester 35.6 x 5.1 cm (14 x 2 in.) White 50/Cs.
19035368J Smooth Polyester 45.7 x 6.4 cm (18 x 2.5 in.) White 1 Ea.
19166651 Smooth Polyester, Urethane Foam 35.6 x 6.4 cm (14 x 2.5 in.) White 12/Cs.
19166652 Smooth Polyester, Urethane Foam 45.7 x 6.4 cm (18 x 2.5 in.) White 12/Cs.
19116730 Polysorb 45.7 x 5.1 cm (18 x 2 in.) White 12/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 19142630 Supplier Micronova™ Supplier No. TAA10
Only null left

Requires

QPT frame with STA series handle or QDT with SSU series handle

A range of T-mop covers with snaps that fit onto the 180° swivel TMop™ Adapter to effortlessly clean and sanitize cleanroom surfaces, including soft walls, awkward corners, tight spaces and under equipment.​ Available in a variety of fabrics to meet specific cleaning needs.

The Micronova TMop™ Cleanroom Mop Covers are rounded, covered sponges with snaps that fit over the 180° swivel TMop™ Adapter to easily roll down walls and soft walls as well as clean awkward corners, tight spaces and under equipment. The mops are available in a range of fabric options with an optional thicker foam layer to hold more disinfectant and facilitate wringing.

  • T-Mop covers with snap fasteners in a range of fabrics
  • Rounded covered sponges easily roll down walls and soft walls
  • Excellent on all room surfaces and equipment exteriors
  • Easily fits in awkward corners, tight spaces and under equipment
  • Fabric options include:
    • NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
    • PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
    • MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface
    • Microfiber — 80% polyester, 20% polyamide is highly absorbent and effective wet or dry
    • PolyMesh — 100% polyester with a layer of mesh provides a mild scrubbing surface
  • For use with the 180° swivel TMop™ Adapter
  • Available in 10, 14 and 18-inch lengths
  • TMC6-14 - elastic single-ply slipcover, low cost option for smaller areas
  • Holds up to strong disinfectants
  • Autoclavable

Specifications

Dimensions 25.4 x 6.4 cm (10 x 2.5 in.)
Product Type Mop Cover
Color Blue
Length (English) 10 in.
Sterility Non-sterile
Length (Metric) 25.4 cm
Autoclavable Autoclavable
Width (Metric) 6.4 cm
Width (English) 2.5 in.
Resistant To Chemicals
Size 25.4 cm (10 in.)
Disposable Reusable
Quantity 12/Cs.
Care Instructions Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C.
For Use With (Equipment) T-Mop™ Mop
For Use With (Application) Cleaning and Sanitization of Cleanroom Surfaces
Color-coded No
Material Microfiber Polyester, Nylon, Nylon
Show More Show Less

Does not include adaptor and handle