missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Syringes for Thermo Scientific™ HPLC Instruments
Description
Thermo Scientific™ Syringes for Thermo Scientific HPLC Instruments offer easy, accurate and reproducible injections.
- Square tip to prevent damage to the injector
- Wide range of volumes
- Precision made from borosilicate glass and stainless steel
- Robust design and easy-to-read markings
Specifications
Specifications
| Needle Gauge | 22 G |
| Length (English) Needle | 2 in. Removable Needle |
| Length (Metric) | 50 mm |
| Product Type | HPLC Autosampler Syringe |
| Disposable | Reusable |
| Volume (Metric) | 500 μL |
| For Use With (Equipment) | LCQ HPLC |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.