missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Syringes with Removable Needle Valve

Feature an interference fit between the plunger tip and the barrel, which enhances the gas sealing properties of the syringe

$235.08 - $335.77

Specifications

Autoclavable Autoclavable
Description Needle Valve in Hub
Needle Gauge 23 G
Diameter (Metric) Outer Needle 0.63 mm
Product Type Syringe
View More Specs

Products 2
Catalog Number Mfr. No. Volume (Metric) Price Quantity  
Catalog Number Mfr. No. Volume (Metric) Price Quantity  
111010301
View Documents
MilliporeSigma™ Supelco™
509531
100 μL
Each for $235.08
Only null left
 
111010128
View Documents
MilliporeSigma™ Supelco™
509558
250 μL
Each for $335.77
Only null left
 
Description

Description

  • Maximum inertness for liquid or gas samples
  • Suitable for manual dispenser/diluter applications
  • High accuracy of dispensed volume
  • Syringes are autoclavable when plunger is removed
Specifications

Specifications

Autoclavable
23 G
Syringe
1 Ea.
Bevel
Needle Valve in Hub
0.63 mm
2
50 mm
Videos
SDS
Documents

Documents