missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Smart Syringe, 10uL FN, 78.5, 26s, Cone, for Autosampler

Catalog No. 01258303
Change view
Click to view available options
Volume (Metric):
10 μL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
01258303 10 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01258303 Supplier Thermo Scientific™ Supplier No. 365D0341SM

Specifications

Display Type LCD
Height (English) 5.75 in.
Product Type Mid/High Range Gauge Kit, Autosampler Syringe
For Use With (Application) Vacuum measurements at multiple locations
Includes 0.125 in. NPT extension probe, carrying case, frame case/stand, 9V battery, 120VAC adapter and thermocouple tube sensor
Height (Metric) 14.6cm
Width (Metric) 9.14cm
Depth (English) 1.25 in.
Depth (Metric) 3.17cm
Width (English) 3.6 in.
Needle Gauge 26s G
Volume (Metric) 10 μL
Show More Show Less