missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Two Neck Round Bottom Flask, Angled Side Neck
Two Neck Round Bottom Flask with standard taper outer joints on both center and vertical side necks.
Supplier: Synthware™ F41843L
Description
- All sizes are hand blown from tubing to ensure uniform wall thickness
Specifications
| Clear | |
| Borosilicate Glass (3.3) | |
| Two-neck Flask | |
| Autoclavable | |
| No | |
| Non-sterile |
| 3 L | |
| Organic Synthesis | |
| Center: 34/45, Side: 29/42 | |
| Reusable | |
| Beaded | |
| Round |